Two Handle Single Function Shower Faucet in Lumicoat® Stainless (Trim Only)
Pivotal Two Handle Single Function Shower Faucet in Lumicoat® Stainless (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the products most commonly touched areas
- TempAssure® 17T thermostatic valve cartridge
- Lumicoat™ finish (brilliance finishes only) on model numbers with "PR"
- Back-to-back installation capability
- Field adjustable to limit handle rotation into hot water zone
- Red/blue pad print temperature indicators on temperature adjustment dial
- Lever volume control handle; temperature adjustment dial
- Adjusts for up to 1" wall thickness
- All parts are replaceable from the front of the valve
- Shower arm overall horizontal length = 16" (406 mm), including threaded ends
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Thermostatic
- Collection:
- Pivotal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat® Stainless
- Escutcheon Height:
- 5-1/8 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
- Shower Arm Reach:
- 16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full, Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No