This product requires certification to purchase.

Two Handle Wall Mount Filler in Polished Chrome

This product has been replaced by

Delta Faucet Lumicoat® Chrome Two Handle Wall Mount Tub Filler
Delta Faucet Two Handle Wall Mount Tub Filler in Lumicoat® Chrome
Manufacturer Part #T5799-PR-WL
You last purchased this on
 
Delta Faucet

Pivotal® Two Handle Wall Mount Filler in Polished Chrome

  • Fast #
  • Part #DT5799WL
  • Item #7378189
  • Manufacturer Part #T5799-WL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat® Chrome Two Handle Wall Mount Tub Filler
Delta Faucet Two Handle Wall Mount Tub Filler in Lumicoat® Chrome
Manufacturer Part #T5799-PR-WL
Delta Faucet

Pivotal® Two Handle Wall Mount Filler in Polished Chrome

  • Fast #
  • Part #DT5799WL
  • Item #7378189
  • Manufacturer Part #T5799-WL
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Perfectly coordinates with the Pivotal bath collection
  • Extends 11-1/2 in. from wall
  • ADA Compliant
  • Trim only, must order rough separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Pivotal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Type:
Tub Filler
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Rigid
Trim Only:
No
Tub Spout Reach:
9-5/8 in
WaterSense Labeled:
No
Width:
11-7/8 in