Two Handle Wall Mount Tub Filler in Lumicoat® Chrome
Pivotal™ Two Handle Wall Mount Tub Filler in Lumicoat® Chrome
Frequently Purchased Together
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Trim kit only, must purchase rough-in kit separately
- Rough-in R3500-WL (sold separately) required for installation
- Extends 11-1/2 in. from wall
- Fits 3-hole 8 in. wall installations
- ADA compliant
- Solid brass fabricated body
- 1/4 turn stops
- Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
- Cartridges ship with rough
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pivotal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat® Chrome
- Depth:
- 11-1/2 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 18 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Type:
- Rigid spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-5/8 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 11-1/2 in