This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Lumicoat® Stainless

Delta Faucet

Pivotal™ Two Handle Wall Mount Tub Filler in Lumicoat® Stainless

  • Fast #
  • Part #DT5799SSPRWL
  • Item #9624584
  • Manufacturer Part #T5799-SS-PR-WL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal™ Two Handle Wall Mount Tub Filler in Lumicoat® Stainless

  • Fast #
  • Part #DT5799SSPRWL
  • Item #9624584
  • Manufacturer Part #T5799-SS-PR-WL
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R3500-WL (sold separately) required for installation
  • Extends 11-1/2 in. from wall
  • Fits 3-hole 8 in. wall installations
  • ADA compliant
  • Solid brass fabricated body
  • 1/4 turn stops
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Cartridges ship with rough
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
Application:
Commercial
CSA Certified:
Yes
Collection:
Pivotal™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
11-1/2 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Handle Material:
Brass
Handle Type:
Lever
Height:
2-1/4 in
Installation Type:
Wall Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-5/8 in
UPC:
195205001171
Width:
11-1/2 in