This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Chrome

You last purchased this on
 
Delta Faucet

Pivotal™ Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D79956
  • Item #7378630
  • Manufacturer Part #79956
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Pivotal™ Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D79956
  • Item #7378630
  • Manufacturer Part #79956
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • Tissue holder with shelf
  • Wood blocking is preferable behind all wall surfaces
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • 6-15/16 in. wide x 3-15/16 in. deep surface area
  • Extends 3-15/16 in. from the wall
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Pivotal™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-15/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-15/16 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-15/16 in
Width:
6-15/16 in