Plaster Guard for Delta Faucet R18222-XO Tub Faucet
Plaster Guard for Delta Faucet R18222-XO Tub Faucet
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- R18222-XO
- Faucet Part Type:
- Plaster Guard
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No