This product requires certification to purchase.

Plastic Button Set in Chrome

You last purchased this on
 
Delta Faucet

Plastic Button Set in Chrome

  • Fast #
  • Part #DRP19659
  • Item #30112
  • Manufacturer Part #RP19659
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Plastic Button Set in Chrome

  • Fast #
  • Part #DRP19659
  • Item #30112
  • Manufacturer Part #RP19659
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine Delta® repair part
  • Hot and Cold button set
  • Clear
  • Delta replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Button Set
GSA Approved:
No
Height:
7/16 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Number of Handles:
Two Handle
WaterSense Labeled:
No