This product requires certification to purchase.

Plastic Glass Rinser in Brilliance® Champagne Bronze

Delta Faucet

Plastic Glass Rinser in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP101289CZ
  • Item #8794970
5 out of 5 Customer Rating
Brand image
Delta Faucet

Plastic Glass Rinser in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP101289CZ
  • Item #8794970
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 30 Pallet: 6600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Installs in a standard countertop/sink hole
  • Pair seamlessly with any faucet in any room style
  • Champagne bronze finish
  • Pairs with most brand kitchen faucets
  • Help prevent accidental water spray
  • Single hole installation
  • Sleek, low-profile design
  • Matching cover for Delta GR250-CZ glass rinse
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
4 in
Faucet Part Type:
Glass Rinser Cover
GSA Approved:
No
Height:
1-13/100 in
IAPMO Listed:
No
Length:
4 in
Material:
Plastic
NSF Certified:
No
Width:
4 in