This product requires certification to purchase.

Plastic Magnet Replacement Kit for 19922T-SSSD-DST

Delta Faucet

Plastic Magnet Replacement Kit for 19922T-SSSD-DST

  • Fast #
  • Part #DRP80977
  • Item #7171463
5 out of 5 Customer Rating
Brand image
Delta Faucet

Plastic Magnet Replacement Kit for 19922T-SSSD-DST

  • Fast #
  • Part #DRP80977
  • Item #7171463
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
19922T-SSSD-DST
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
6 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No