Push Button Diverter in Polished Chrome
Push Button Diverter in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 6192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Push button diverter assembly for one handle tub/shower
- Push button diverter for Delta® tub and shower valves
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No