Recessed Mount Toilet Tissue Holder in Satin Nickel
Recessed Mount Toilet Tissue Holder in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Spring actuated brass roller
- Mounting hardware and template included
- Beveled edges
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-15/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- Length:
- 6-1/4 in
- Material:
- Metal
- Mount Type:
- Recessed
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 2-1/32 in