Recessed Wall Clamp Polished Chrome
Recessed Wall Clamp Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Recessed Wall Clamp
- WaterSense Labeled:
- No
- Weight:
- 0.59 lb
- Width:
- 6-3/4 in