This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Arctic Stainless

You last purchased this on
 
Delta Faucet

Renaldi Two Handle Bridge Pull Down Kitchen Faucet in Arctic Stainless

Brand image
You last purchased this on
 
Delta Faucet

Renaldi Two Handle Bridge Pull Down Kitchen Faucet in Arctic Stainless

  • Fast #
  • Part #D2384LCZPRDST
  • Item #10934048
  • Manufacturer Part #2384L-CZ-PR-DST
5 out of 5 Customer Rating
Two Handle Bridge Pull Down Kitchen Faucet in Arctic Stainless

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ProClean™ Kitchen Spray cleans more surface area, more powerfully than standard sprays.
  • Easily clean hard-to-reach places and dishes.
  • Powerful, wide fan spray allows you to spend less time scrubbing.
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Lumicoat® Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 3-hole 8" installation
  • Optional deck plate available for purchase separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Renaldi
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Bridge, Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
16 in
Spout Reach:
9-31/100 in
Spout Type:
Pull Down, Swivel
Supply Lines Included:
Yes



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com