This product requires certification to purchase.

Replacement Aerator Only in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Replacement Aerator Only in Brilliance Stainless

  • Fast #
  • Part #DRP79323SS
  • Item #5137989
  • Manufacturer Part #RP79323SS
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Replacement Aerator Only in Brilliance Stainless

  • Fast #
  • Part #DRP79323SS
  • Item #5137989
  • Manufacturer Part #RP79323SS
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Flow Rate:
0.5 gpm
Material:
Plastic
NSF Certified:
No