This product requires certification to purchase.

Retaining Ring for Delta Faucet R2707 Roman Tub Fixture

You last purchased this on
 
Delta Faucet

Retaining Ring for Delta Faucet R2707 Roman Tub Fixture

  • Fast #
  • Part #DRP26856
  • Item #679908
  • Manufacturer Part #RP26856
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Retaining Ring for Delta Faucet R2707 Roman Tub Fixture

  • Fast #
  • Part #DRP26856
  • Item #679908
  • Manufacturer Part #RP26856
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Retaining ring for fixed 10" roman tub rough-in
  • Requires Certification

Specifications

Brand Model Compatibility:
Delta Faucet R2707 Roman Tub Fixture
CARB OTC LEED Compliant:
No
Faucet Part Type:
Ring
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No