6-33/100 in. Caddy in Chrome
Ribbon™ 6-33/100 in. Caddy in Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ribbon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-33/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-3/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Caddy
- UL Listed:
- No
- Width:
- 5-15/16 in