Wall Toilet Tissue Holder in Chrome
Ribbon Wall Toilet Tissue Holder in Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-25/32 in
- Base Plate Width:
- 1-25/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Ribbon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-11/25 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-83/100 in
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 2-7/16 in
- Width:
- 6-1/4 in