Concealed Trapway Mounting Hardware in White
Riosa™ Concealed Trapway Mounting Hardware in White
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Collection:
- Riosa™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Handle Material:
- Plastic
- Height:
- 2-1/2 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Product Type:
- Mounting Hardware
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in