This product requires certification to purchase.

Mounting Hardware in White

This product has been replaced by

Delta Faucet White Concealed Trapway Mounting Hardware
Delta Faucet Concealed Trapway Mounting Hardware in White
Manufacturer Part #RP71200WH
You last purchased this on
 
Delta Faucet

Riosa™ Mounting Hardware in White

  • Fast #
  • Part #DRP71200
  • Item #4471313
  • Manufacturer Part #RP71200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet White Concealed Trapway Mounting Hardware
Delta Faucet Concealed Trapway Mounting Hardware in White
Manufacturer Part #RP71200WH
Delta Faucet

Riosa™ Mounting Hardware in White

  • Fast #
  • Part #DRP71200
  • Item #4471313
  • Manufacturer Part #RP71200
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Riosa™
WaterSense Labeled:
No