This product requires certification to purchase.

Roman Tub Diverter Valve Assembly for R4700

You last purchased this on
 
Delta Faucet

Roman Tub Diverter Valve Assembly for R4700

  • Fast #
  • Part #DRP40668
  • Item #2235016
  • Manufacturer Part #RP40668
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Roman Tub Diverter Valve Assembly for R4700

  • Fast #
  • Part #DRP40668
  • Item #2235016
  • Manufacturer Part #RP40668
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 11500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
R4700
Handle Material:
Plastic
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Trim Only:
No
Valve Body Material:
Plastic
Valve Type:
Diverter Valve
WaterSense Labeled:
No