Roman Tub with Hand Shower Rough-In
Roman Tub with Hand Shower Rough-In
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes hand-shower rough-in for easier installation
- Easy installation also allows for above-deck adjustability
- Flexible mounting arrangement allows design flexibility
- Solid brass body
- 4-hole flexible deck or ledge mount installation
- Backed by Delta Faucet’s lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Washerless Stem
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 5/8 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No