Rough Brass Sleeve
Rough Brass Sleeve
Frequently Purchased Together
Product Details
Product Details
- Trim sleeve
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Sleeve
- Material:
- Brass
- NSF Certified:
- No