RP212MBS Mini-Bulk Pack Knob Handle Ball Assembly Stainless Steel 6-Pack
RP212MBS Mini-Bulk Pack Knob Handle Ball Assembly Stainless Steel 6-Pack
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 8640-
Pick Up: 18 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For single knob handle faucets
- Excludes 1300, 1800 tub/showers
- Mini bulk
- Lead Law Compliant
- Must order in multiples of 6
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Handle Kit
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel
- WaterSense Labeled:
- No