Rubber O-ring
Rubber O-ring
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Genuine Delta repair part
- For replacement in kitchen faucet spouts
- Fixes leaky spouts
- Guaranteed to not tarnish or corrode
- Set of 3 o-rings
- Made of durable rubber
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber