This product requires certification to purchase.

18 in. Towel Bar in Chrome

Delta Faucet

Saylor™ 18 in. Towel Bar in Chrome

  • Fast #
  • Part #D73518
  • Item #9929723
5 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ 18 in. Towel Bar in Chrome

  • Fast #
  • Part #D73518
  • Item #9929723
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • Extends 3-1/8 inches from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Saylor™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-13/100 in
Hardware Included:
Yes
Height:
1-3/4 in
Length:
19-3/4 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/8 in