24 in. Towel Bar
Saylor™ 24 in. Towel Bar
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Saylor™ Bath Collection
- Extends 3-1/8 inches from wall
- Mounting hardware included
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
- Backed by Delta Faucet's Lifetime Limited Warranty
- Wood blocking is preferable behind all wall surfaces
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Saylor™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 3-13/100 in
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/8 in
- Width:
- 24 in