This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Delta Faucet

Saylor™ Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14435BL
  • Item #9929836
  • Manufacturer Part #T14435-BL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Saylor™ Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14435BL
  • Item #9929836
  • Manufacturer Part #T14435-BL
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.0? C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray, Massage spray, Full Body spray with Massage, Shampoo Rinsing spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 Series) separately to complete the unit
  • Pull-up tub spout
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta's Lifetime Limited Warranty
  • Backed by Delta® Faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
CEC Compliant:
For Sale in CA
Collection:
Saylor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9-22/25 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
15-19/50 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, Shampoo Rinsing Spray, Massage, Pause
Trim Only:
Yes
Tub Spout Flow Rate:
6 gpm
Tub Spout Reach:
5-81/100 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes