Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Saylor™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Saylor™ Bath Collection
- High-arc spout
- Trim only, must order rough-in kit to complete installation (R2700 or R2707 or RP23601 for 3-hole 10 inch installation)
- Red/blue indicator markings
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Saylor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10 in
- Number of Handles:
- Two Handle
- Spout Height:
- 10 in
- Spout Type:
- Rigid spout
- Trim Only:
- Yes