Two Handle Roman Tub Faucet with Handshower in Brilliance® Champagne Bronze (Trim Only)
Saylor™ Two Handle Roman Tub Faucet with Handshower in Brilliance® Champagne Bronze (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Saylor™ Bath Collection
- Coordinating hand shower included
- Trim only, must order rough-in kit (R4707) to complete installation
- Hand shower includes double check valves for backflow prevention
- Spray setting: Full Body spray
- Hand shower flow rate 1.75 gpm
- Red/blue indicator markings
- ADA Compliant
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Saylor™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 11 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 18.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Spout Height:
- 6-3/16 in
- Spout Type:
- Fixed
- Spray Type:
- Full Body
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes