Univeral Tank Lever in Brilliance® Champagne Bronze
Saylor™ Univeral Tank Lever in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Saylor™ Bath Collection
- Universal left front, left side, or right side mount tank lever
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Saylor™
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 9-22/25 in
- Handle Material:
- Zinc
- Material:
- Zinc