This product requires certification to purchase.

Wall Toilet Tissue Holder in Lumicoat™ Champagne Bronze

Delta Faucet

Saylor™ Wall Toilet Tissue Holder in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #D73550CZ
  • Item #9929737
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Wall Toilet Tissue Holder in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #D73550CZ
  • Item #9929737
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 408
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lake Worth, FL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • Tissue holder with pivoting arm
  • Extends 3-1/2 inches from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Pivoting arm
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Saylor™
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Hardware Included:
Yes
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-1/2 in
Width:
6-5/8 in