Seat and Spring Kit
Seat and Spring Kit
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Boxed repair parts kit
- Seats & Springs assortment
- Contains: 24 - RP4993
- Kit contains (24) old style (RP1181), (24) new style springs(RP3427)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Seat and Spring Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No