Sensor Bathroom Sink Faucet in Polished Chrome
Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
-
Green
Documents
Specifications
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes