This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Delta Faucet

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D632TPA390PI
  • Item #8194726
  • Manufacturer Part #632TPA390-PI
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D632TPA390PI
  • Item #8194726
  • Manufacturer Part #632TPA390-PI
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
Handle Included:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
No Handle
Number of Holes:
1 Hole
Spout Type:
Fixed
Trim Only:
No