This product requires certification to purchase.

Shower Flange for Siderna™ T60480

Delta Faucet

Shower Flange for Siderna™ T60480

  • Fast #
  • Part #DRP51034KS
  • Item #8951137
  • Manufacturer Part #RP51034KS
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Shower Flange for Siderna™ T60480

  • Fast #
  • Part #DRP51034KS
  • Item #8951137
  • Manufacturer Part #RP51034KS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 5712
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Square flange
  • Shower arm sold separately
  • Shower head sold separately
  • 2 in. outside diameter
  • Sold individually
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Diameter - Outside:
2 in
Faucet Part Type:
Flange
Fits Brand:
Delta
Fits Model:
Siderna™ T60480
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449954488
WaterSense Labeled:
No