This product requires certification to purchase.

5 in. Plastic Connecting Hose Clip for 4353T-DST and 16971-DST

Delta Faucet

Signature® 5 in. Plastic Connecting Hose Clip for 4353T-DST and 16971-DST

  • Fast #
  • Part #DRP60911
  • Item #3815963
5 out of 5 Customer Rating
Brand image
Delta Faucet

Signature® 5 in. Plastic Connecting Hose Clip for 4353T-DST and 16971-DST

  • Fast #
  • Part #DRP60911
  • Item #3815963
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6578
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
4353T-DST and 16971-DST
CARB OTC LEED Compliant:
No
Collection:
Signature®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21/25 in
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Length:
5 in
Material:
Plastic
NSF Certified:
No