This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Chrome

You last purchased this on
 
Delta Faucet

Signature® Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #D470DST
  • Item #3567409
  • Manufacturer Part #470-DST
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Signature® Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #D470DST
  • Item #3567409
  • Manufacturer Part #470-DST
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Diamond seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 Or 3-hole 8 in installation
  • Pull-out spout swivels 120 degrees
  • 59 In. Long hose provides outstanding reach
  • ADA compliant
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Signature®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
10 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
6-5/8 in
Spout Reach:
9 in
Spout Swivel:
120°
Supply Lines Included:
Yes
UL Listed:
No