This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Matte Black

You last purchased this on
 
Delta Faucet

Signature® Single Handle Pull Out Kitchen Faucet in Matte Black

  • Fast #
  • Part #D470BLDST
  • Item #3573574
  • Manufacturer Part #470-BL-DST
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Signature® Single Handle Pull Out Kitchen Faucet in Matte Black

  • Fast #
  • Part #D470BLDST
  • Item #3573574
  • Manufacturer Part #470-BL-DST
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • ADA Compliant
  • Pull-out spout swivels 120degrees
  • 59 in. long hose provides outstanding reach
  • 2 1/2" max. deck thickness
  • Integrated 32" flexible supplies
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Signature®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
10 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
6-5/8 in
Spout Reach:
9 in
Spout Swivel:
120°
Supply Lines Included:
Yes
UL Listed:
No