This product requires certification to purchase.

Steam Generator 7.5kW 240V

You last purchased this on
 
Delta Faucet

SimpleSteam Steam Generator 7.5kW 240V

Brand image
You last purchased this on
 
Delta Faucet

SimpleSteam Steam Generator 7.5kW 240V

  • Fast #
  • Part #D5PEST07PR
  • Item #10220825
  • Manufacturer Part #5P-EST07-PR
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kit includes the SimpleSteam™ generator, SimpleSteam™ square control and square steam head
  • Generator available in sizes: 4, 6, 7.5, 10, 12 & 15 kW
  • Compact design permits generator installation in a vanity, a closet or an insulated attic or basement
  • Includes 35' cable (alternative length extension cable sold separately)
  • Recommended generator pan and auto drain 5GA-PAD-240 available for purchase separately
  • Stainless steel tank
  • Generator is UL listed with limited lifetime warranty
  • Control turns system off and on and adjusts temperature
  • Control must be installed inside the shower area
  • Steam head 3/4" NPT, includes silicone cover
  • Requires Certification

Specifications

AMP:
31, 40
Collection:
SimpleSteam
Color Finish Name:
Lumicoat Chrome
Depth:
15 in
Height:
15-1/2 in
Length:
15 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
250 cf
Phase:
Single Phase
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
UL Listed:
Yes
Volts:
240V
Watts:
7.5 kW
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #D5GAPAD240
Item #10220801
5 out of 5 Customer Rating
Requires Certification
Part #G27135000
Item #3325792
4.8 out of 5 Customer Rating
Requires Certification
Part #G2379400A
Item #7560890
5 out of 5 Customer Rating
Requires Certification
Part #G29330000
Item #8288961
3.9 out of 5 Customer Rating
Requires Certification
Part #KTS22028-4-CP
Item #7654846
4.7 out of 5 Customer Rating
Requires Certification
Part #K20205-0
Item #7848269
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D5PEST07BL
Item #10220824
4.4 out of 5 Customer Rating
Requires Certification
Part #D5PEST10PR
Item #10220828
5 out of 5 Customer Rating
Requires Certification
Part #D5GAADD240
Item #10220799
3.5 out of 5 Customer Rating
Requires Certification
Part #D5GESMP102401
Item #10220810
5 out of 5 Customer Rating
Requires Certification
Part #D5GESMP122401
Item #10220813
5 out of 5 Customer Rating
Requires Certification
Part #D5GESMP072401
Item #10220807
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing