Single Clear Knob Handle Kit
Single Clear Knob Handle Kit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Single clear knob handle kit with button and set screw
- Old style tub and shower
- Includes screw
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 2-3/8 in
- Material:
- Plastic
- Number of Handles:
- Single Handle
- Origin:
- Domestic