This product requires certification to purchase.

Single Function Body Spray in Lumicoat® Polished Nickel

Delta Faucet

Single Function Body Spray in Lumicoat® Polished Nickel

  • Fast #
  • Part #D50150PNPR
  • Item #9530093
  • Manufacturer Part #50150-PN-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Single Function Body Spray in Lumicoat® Polished Nickel

  • Fast #
  • Part #D50150PNPR
  • Item #9530093
  • Manufacturer Part #50150-PN-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1703
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Kansas City, KS
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • 30 degree up and down adjustment
  • Matching finish spray face
  • Features Touch-Clean® Spray Holes
  • Includes rough-in for easy installation
  • Mounts to surface of wall
  • Sold individually
  • Requires Certification

Specifications

ADA Compliant:
No
Body Spray Flow Rate:
1.75 gpm
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Depth:
2-4/25 in
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Height:
2-69/100 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Spray Type:
Full Body
UPC:
195205000556
Width:
2-11/16 in