Single Function Body Spray in Venetian Bronze
Single Function Body Spray in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Surface mounted
- 1/2 in. rough-in
- Features Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger
- Surface mount
- 30° up and down spray adjustment
- Installation requires a 1/2 in. male threaded pipe fitting to extend 1/4 in. beyond the finished surface
- Full body spray, ideal for every shower need
- Easily wipe away mineral build up with Touch-Clean spray holes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1.75 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2 in
- End Connection 1:
- FIPT
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Surface Mount
- Fitting Size 1:
- 3/8 in
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in