This product requires certification to purchase.

Single Function Showerhead in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Single Function Showerhead in Brilliance® Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Single Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP72568CZ
  • Item #4414657
  • Manufacturer Part #RP72568CZ
4.8 out of 5 Customer Rating
Single Function Full Body and Rain Showerhead

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installs in minutes
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
4-1/4 in
Diameter:
9-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
4-1/4 in
Length:
4-1/4 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #MOE82922
Item #7609494
3.6 out of 5 Customer Rating
Requires Certification
Part #D51308CZ
Item #4436163
3.4 out of 5 Customer Rating
Requires Certification
Part #MWS84923SRN
Item #7609288
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP48590
Item #3319179
4 out of 5 Customer Rating
Requires Certification
Part #DT11997PNLHP
Item #4415028
3.1 out of 5 Customer Rating
Requires Certification
Part #DT27T897
Item #7210430
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP70172
Item #4243591
4.5 out of 5 Customer Rating
Requires Certification
Part #D52161BL25
Item #8950873
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP64859BL
Item #8111891
5 out of 5 Customer Rating
Requires Certification
Part #D52626PK
Item #7101244
4.6 out of 5 Customer Rating
Requires Certification
Part #D52684CZPR
Item #9878148
3.2 out of 5 Customer Rating
Requires Certification
Part #D52160CZPR25
Item #9878111
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing