Single Function Showerhead in Chrome
Single Function Showerhead in Chrome
Frequently Purchased Together
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: soft rain spray
- Soft rain spray is engineered for relaxation, featuring a gentle fall of water which mimics a soothing summer rain
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- 1-setting shower head
- Full body spray, ideal for every shower need
- Backed by Delta faucet's lifetime limited warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 8 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Soft, Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8 in