Single Function Showerhead in Lumicoat™ Stainless
Single Function Showerhead in Lumicoat™ Stainless
Frequently Purchased Together
Product Details
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- H2Okinetic® technology showers feel like more water and more pressure, with more coverage
- Water-sculpting fluidics chips produce more saturating coverage
- H2Okinetic® ultra soak spray mimics the sensation of dense natural rainfall
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic® ultra soak spray
- Metal ball connector for durability
- Showerhead only
- Shower arm and flange sold separately
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat™ Stainless
- Depth:
- 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 2-14/25 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic UltraSoak Spray
- WaterSense Labeled:
- Yes