Single Handle Bar Faucet in Brilliance® Stainless
Single Handle Bar Faucet in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- 2-hole 4" installation
- ADA Compliant
- High-arc spout
- Lever handle
- DIAMOND™ Valve
- Finish guaranteed not to tarnish or corrode
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 6 in
- Spout Reach:
- 5 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Swivel
- UL Listed:
- No
- WaterSense Labeled:
- No