Single Handle Monoblock Bathroom Sink Faucet in Chrome
Single Handle Monoblock Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- 1 or 3-hole 4 inch installation
- Optional deck plate included
- Metal pop-up
- ADA compliant
- Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance
- 3/8" IPS and CC
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Depth:
- 7-1/4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Zinc
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 5-19/50 in
- Spout Type:
- Standard Spout
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes