This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Polished Brass (Trim Only)

You last purchased this on
 
Delta Faucet

Single Handle Multi Function Shower Faucet in Polished Brass (Trim Only)

  • Fast #
  • Part #DT13220PBSHC
  • Item #2465239
  • Manufacturer Part #T13220-PBSHC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Single Handle Multi Function Shower Faucet in Polished Brass (Trim Only)

  • Fast #
  • Part #DT13220PBSHC
  • Item #2465239
  • Manufacturer Part #T13220-PBSHC
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full body spray, massaging spray, drenching spray
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal Valve separately to complete the unit
  • 2.00 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Handle type: lever
  • Required accessories: MultiChoice® rough-in valve: DR10000IP
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
4-15/16 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7 in