This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Soap Dispenser in Venetian Bronze

You last purchased this on
 
Delta Faucet

Single Handle Pull Down Kitchen Faucet with Soap Dispenser in Venetian Bronze

  • Fast #
  • Part #D19831ZRBSDDST
  • Item #10110394
  • Manufacturer Part #19831Z-RBSD-DST
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Single Handle Pull Down Kitchen Faucet with Soap Dispenser in Venetian Bronze

  • Fast #
  • Part #D19831ZRBSDDST
  • Item #10110394
  • Manufacturer Part #19831Z-RBSD-DST
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Includes coordinating soap dispenser
  • 4-hole 8" installation
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Flow Rate:
1.8 gpm
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Side Spray:
No
Spout Height:
17 in
Spout Reach:
9-31/100 in
Spout Type:
High Arc Pull Out
Supply Lines Included:
Yes