This product requires certification to purchase.

Single Plastic Handle Kit with Screw

Delta Faucet

Single Plastic Handle Kit with Screw

  • Fast #
  • Part #DRP17451
  • Item #148739
5 out of 5 Customer Rating
Brand image
Delta Faucet

Single Plastic Handle Kit with Screw

  • Fast #
  • Part #DRP17451
  • Item #148739
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single clear knob handle kit with button and set screw
  • Tub/shower
  • Includes screw
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Number of Handles:
Single Handle
WaterSense Labeled:
No